Motion
UC315-47
Ball Insert Bearing - Cylindrical Bore, 2.9375 in Bore Diam., 6.2992 in OD, Medium Duty, Set Screw Locking
MI ITEM #03224824
MFR #UC315-47
Price$668.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2.9375 in Bore Diam., 6.2992 in OD, Medium Duty, Set Screw Locking
MI ITEM #03224824
MFR #UC315-47

Mfr description
UC315-47 2-15/16 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.13/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    3.2280 in
  • Outer Ring Width  
    1.6540 in
  • Outside Diameter  
    6.2992 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25600 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC300
  • UPC_NO
    0808250267484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)