Motion
48-01-6420

MILWAUKEE TOOL
48-01-6420

Continuous Reciprocating Saw Blade - 48-01 Series, Carbide Grit, 1/2 in Shank Size, Coarse Grit Grade, 6 in Long
MI ITEM #03224863
MFR #48-01-6420
List Price$334.19/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-01-6420

Continuous Reciprocating Saw Blade - 48-01 Series, Carbide Grit, 1/2 in Shank Size, Coarse Grit Grade, 6 in Long
MI ITEM #03224863
MFR #48-01-6420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.19/bx for your price

Overview

Mfr description
48-01-6420 SAWZALL BL 6LG TUNGSTEN CBD
  • Tungsten Carbide for long life
  • Coarse grit for fast cutting
  • High quality abrasive cutting
  • Bulk packaging for additional savings

Specifications

  • Cutting Material
    Bimetal
  • Cutting Edge Type
    Continuous
  • Length
    6.0 in
  • Width
    0.75 in
  • Shank Type
    Universal Shank
  • Finish Coating
    Uncoated
  • Additional Details
    Milwaukee® Carbide grit blades are designed for cutting ceramic tile, plaster, masonry, brick, fiberglass and other abrasive materials.
  • Grit Grade
    Coarse
  • Series
    48-01
  • Includes
    50 Blades
  • Manufacturer Upc Number
    045242085033
  • Number Of Teeth
    0
  • Shank Size
    1/2 in
  • Thickness
    0.039 in
  • UPC_NO
    045242085033
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text