Motion
49-56-8005

MILWAUKEE TOOL
49-56-8005

1/4 in. x 4 in. Carbide Tipped Pilot Bit
Mi Item #03224903
MFR #49-56-8005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-8005

1/4 in. x 4 in. Carbide Tipped Pilot Bit
Mi Item #03224903
MFR #49-56-8005

Mfr description
49-56-8005 HOLE SAW ARBOR 1/4 PILOT CBDT
  • 1/4 in. diameter
  • For use with hole saw arbors 49-56-6950, 49-56-7000, 49-56-7055, 49-56-7130 and 49-56-7140
  • For use with carbide-tip hole saws when drilling ceramic tile
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Diameter
    1/4 in
  • Overall Length
    4 in
  • Shank Diameter
    1/4 in
  • Weight
    0.03 lbs

Details

  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    49-56
  • Shank Type
    Three Flats
  • UPC_NO
    045242200405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)