Motion
LRT384320
Inner Ring - 38 mm Bore, 43 mm OD
MI ITEM #03224965
MFR #LRT384320
Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 38 mm Bore, 43 mm OD
MI ITEM #03224965
MFR #LRT384320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.09/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Outside Diameter
    43 mm
  • Overall Width
    20 mm
  • Weight
    0.29 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    30500 N
  • Long Description
    The LRT384320 is a needle roller bearing inner ring with a 38 mm bore diameter, 43 mm outside diameter, 20 mm overall width, and 0.29 lb weight, designed for compact needle roller bearing assemblies in machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT384320
  • Max Rpm
    9500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    58200 N

Overview

Mfr description
LRT384320 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought