Motion
PAK922
Spill Tray - 40.0000 in W x 40.0000 in L x 5.0000 in, Material: Polyethylene, Absorbent Capacity: 26.92 gal
Mi Item #03225823
MFR #PAK922
Price$147.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray - 40.0000 in W x 40.0000 in L x 5.0000 in, Material: Polyethylene, Absorbent Capacity: 26.92 gal
Mi Item #03225823
MFR #PAK922

Mfr description
PAK922 40INX40INX5IN UTILITY TRAY
  • Thick-wall, chemical-resistant polyethylene construction won't bend or warp
  • Ribs on bottom of tray add strength and elevate parts to keep them away from trapped liquids
  • Ideal for temporary storage of small containers that may leak or drip liquids onto the floor
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.17/each

Specifications

Dimensions

  • Dimensions
    40.0000 in W x 40.0000 in L x 5.0000 in
  • Height
    5.0000 in, 127 mm
  • Pan Height
    5.0000 in
  • Pan Length
    40.0000 in
  • Pan Width
    40.0000 in
  • Width
    40.0000 in

Details

  • Absorbent Capacity Per Package
    26.92 gal (US)
  • Container Material
    Polyethylene
  • Type
    Tray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)