Motion
14456 UHMW FILM TAPE 5423 TRANSPARENT 1-1/2"X18YD 11.7 MIL

3M
14456 UHMW FILM TAPE 5423 TRANSPARENT 1-1/2"X18YD 11.7 MIL

3M™ UHMW Film Tape 5423, Transparent, 1 1/2 in x 18 yd, 12 mil, 6 rolls per case
MI ITEM #03225830
MFR #14456 UHMW FILM TAPE 5423 TRANSPARENT 1-1/2"X18YD 11.7 MIL
List Price$329.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14456 UHMW FILM TAPE 5423 TRANSPARENT 1-1/2"X18YD 11.7 MIL

3M™ UHMW Film Tape 5423, Transparent, 1 1/2 in x 18 yd, 12 mil, 6 rolls per case
MI ITEM #03225830
MFR #14456 UHMW FILM TAPE 5423 TRANSPARENT 1-1/2"X18YD 11.7 MIL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$329.12/each for your price

Overview

Mfr description
14456 UHMW FILM TAPE 5423 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
  • Rubber adhesive provides good initial tack for immediate bonding to material surface
  • Can help reduce squeaks, rattles and other noises that occur with movement
  • Used in applications where lubrication is not possible because of contamination
  • Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

Specifications

  • Backing Material
    Polyethylene
  • Adhesive Material
    Rubber
  • Adhesion Strength
    26 (Steel) oz/in
  • Color
    Transparent
  • Length
    18 yd
  • Width
    1-1/2 in
  • Thickness
    11.7 mil
  • Elongation at Break
    300 %
  • Tensile Strength
    55 in
  • Operating Temperature Range
    -30 to +225 °F
  • Manufacturer Upc Number
    00021200144561
  • UPC_NO
    00021200144561

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text