Motion
06179
Delicate Task, Laboratory/Precision Use Cleaning Wipe - Treated, Polyester/Rayon, Pouch Container Type, Number of Wipes: 100
MI ITEM #03225832
MFR #06179
Your Price$31.33/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Delicate Task, Laboratory/Precision Use Cleaning Wipe - Treated, Polyester/Rayon, Pouch Container Type, Number of Wipes: 100
MI ITEM #03225832
MFR #06179

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.33/bg(List $46.99)

Overview

Mfr description
06179 KIMTECH CL5 CRITICAL TASK WIP

Specifications

  • Cleaning Wipe Type
    Delicate Task, Laboratory/Precision Use
  • Treated Or Dry
    Treated
  • Wipe Material
    Polyester/Rayon
  • Number of Wipes
    100
  • Color
    White
  • Wipe Width
    9.000 in
  • Wipe Length
    9.000 in
  • UPC_NO
    10036000061793

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text