Specifications
Dimensions
- Depth3-3/10 in
- Height13 in
- Width17-2/5 in
Details
- Ada ComplianceADA Compliant
- Dispenser Color FinishWhite
- UPC_NO10036000095057
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)