Motion
09506
Toilet Seat Cover Dispenser - Gray
Mi Item #03225835
MFR #09506
Price$37.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Seat Cover Dispenser - Gray
Mi Item #03225835
MFR #09506

Mfr description
09506 TOILET SEAT COVER DISPENSER
  • Curved and contemporary design creates the best impression for your restrooms
  • Dispenses one cover at a time
  • Fully enclosed for sanitation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.88/each

Specifications

Dimensions

  • Depth
    3-3/10 in
  • Height
    13 in
  • Width
    17-2/5 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    Gray
  • UPC_NO
    10036000095064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)