Motion
68C-0202
USA Sealing Compression Straight Adapter - 1/8 in Compression x 1/8 in, Brass
Mi Item #03225946
MFR #68C-0202
Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 1/8 in Compression x 1/8 in, Brass
Mi Item #03225946
MFR #68C-0202

Mfr description
68C-0202 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.41/each

Specifications

Dimensions

  • End 1 Size
    0.1250 in
  • End 2 Size
    1/8 in
  • Tube Size
    0.1250 in

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    1/8 in Compression x 1/8 in
  • End 1 Style
    Male NPT
  • Fitting Connection Type
    Male Connector
  • Fitting Material
    Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)