Motion
5250XL
General Purpose Work Glove - XL or Size 10 Size, Polyurethane Coated, Straight Cuff, Latex Material
Mi Item #03226190
MFR #5250XL
Price$1.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XL or Size 10 Size, Polyurethane Coated, Straight Cuff, Latex Material
Mi Item #03226190
MFR #5250XL

Mfr description
5250XL 15 MIL FLOCK LINED LATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.36/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12 in
  • Men'S Size
    XL

Details

  • Additional Details
    Biodegradable, Food Grade, Wing Thumb
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    Polyurethane
  • Color
    Yellow
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description
    Long Flock Lined Latex Rubber Gloves
  • Description Keyword
    Cotton Lined
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Honeycomb
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Color
    White
  • Liner Material
    Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    5250 XL
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Textured
  • Product Line
    Flex Tuff
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    5250
  • Standards Met
    FDA
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451435250415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)