Motion
GE12-PB
Spherical Plain Bearing - 12 mm Bore, 26 mm OD, 16 mm Inner Ring Width, Open
MI ITEM #03226260
MFR #GE12-PB
List Price$342.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 12 mm Bore, 26 mm OD, 16 mm Inner Ring Width, Open
MI ITEM #03226260
MFR #GE12-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.57/each for your price

Overview

Mfr description
GE12-PB

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Bronze
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    12 mm
  • Radial Static Load Capacity
    33500 N
  • Radial Dynamic Load Capacity
    13400 N
  • Operating Temperature Range
    -60 to +250 °C
  • Standards Met
    ISO-12 240-1
  • UPC_NO
    4012802532975
  • Weight
    0.12 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text