Motion
ARCANOL-MULTITOP-5KG

FAG (SCHAEFFLER)
ARCANOL-MULTITOP-5KG

Bearing Grease - Multipurpose For Heavy Duty Application, Lithium Soap Thickener, Pao+Ester+Mineral Oil Base, 2 Nlgi Grade, -50 To 140°C, 5Kg Bucket
MI ITEM #03226266
MFR #ARCANOL-MULTITOP-5KG
Price$239.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-MULTITOP-5KG

Bearing Grease - Multipurpose For Heavy Duty Application, Lithium Soap Thickener, Pao+Ester+Mineral Oil Base, 2 Nlgi Grade, -50 To 140°C, 5Kg Bucket
MI ITEM #03226266
MFR #ARCANOL-MULTITOP-5KG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.05/each

Specifications

Dimensions

  • Container Size
    5 kg
  • NLGI Grade
    2
  • Weight
    11.00 lbs

Details

  • Application
    Ball Bearings, Cylindrical Roller Bearings
  • Base Type
    Partially Synthetic Oil
  • Composition
    Lithium, Partially Synthetic Oil
  • Container Type
    Bucket
  • Dropping Point
    ≥ 190
  • Grease Thickener
    Lithium soap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4026677845078
  • Max Operating Temperature
    284 °F
  • Min Operating Temperature
    -58 °F
  • Temperature Range
    -40 to 140 °C
  • UPC_NO
    4026677845078

Overview

Mfr description
ARCANOL-MULTITOP-5KG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought