1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REED MANUFACTURING CO.
02281
Pipe Wrench - 16 in OAL, 1-1/4 in Max Jaw Capacity, Straight Head Angle, Steel Material, Spring Loaded Adjustment Type
MI ITEM #
03226337
MFR #
02281
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
REED MANUFACTURING CO. 02281
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REED MANUFACTURING CO.
02281
Pipe Wrench - 16 in OAL, 1-1/4 in Max Jaw Capacity, Straight Head Angle, Steel Material, Spring Loaded Adjustment Type
MI ITEM #
03226337
MFR #
02281
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Head Angle
Straight
Overall Length
16 in
Details
Adjustment Type
Spring Loaded
Handle Style
Plain
Jaw Type
Hook
Material
Steel
Maximum Jaw Capacity
1-1/4 in
Overview
Mfr description
02281 MW 1-1/4" ONE HAND WRENCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought