Motion
SGN177
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 14 in High, 10 in Wide, Vinyl Backing Material
MI ITEM #03226410
MFR #SGN177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 14 in High, 10 in Wide, Vinyl Backing Material
MI ITEM #03226410
MFR #SGN177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SGN177 SIGN GLOW DARK EXIT

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Emergency Exit
  • Message Or Symbol
    Message Only
  • Message
    EXIT
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Color
    Red on Green
  • Height
    14 in
  • Width
    10 in
  • Number Of Sides
    1
  • Standards Met
    29 CFR 1910.37(b)
  • Backing Material
    Vinyl
  • Mounting
    Adhesive Backed
  • Overall Length
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text