Motion
3900
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Cotton, Nylon, Polyester Material
Mi Item #03226497
MFR #3900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, PVC Coated, Knit Wrist Cuff, Cotton, Nylon, Polyester Material
Mi Item #03226497
MFR #3900

Mfr description
3900LG PVC CTD NIT GLOVE (DOZEN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Criss-Cross Pattern
  • Coating Material
    PVC
  • Color
    Orange
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton, Nylon, Polyester
  • Material
    Cotton, Nylon, Polyester
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Premium
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)