Motion
RCJ30-N
Flange Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #03226526
MFR #RCJ30-N
Price$194.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #03226526
MFR #RCJ30-N

Mfr description
RCJ30-XL-N
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.65/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    82.5 mm
  • Bore Diameter  
    25 mm
  • Compatible Bore Diameter
    30 mm
  • Overall Depth
    50.2 mm
  • Overall Length Diameter  
    108 mm
  • Weight
    3.06 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    RCJ
  • UPC_NO
    4012802839166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)