1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
KMTA 20
KMTA Series Bearing Lock Nut - 5.1181 in OD, 32 mm Width
MI ITEM #
03226723
MFR #
KMTA 20
Price
$755.16
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
SKF KMTA 20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
KMTA 20
KMTA Series Bearing Lock Nut - 5.1181 in OD, 32 mm Width
MI ITEM #
03226723
MFR #
KMTA 20
Mfr description
KMTA20 PRECISION NUT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$755
.16
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
3.937 in
Outside
Diameter
5.1181 in
Overall Width
32 mm
Weight
2.734 lbs
Details
Manufacturer Product Page
Click here
Product Type
Bearing Lock Nuts
Series
KMTA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items