Motion
PVS-2B-35N2-E13

NACHI HYDRAULIC
PVS-2B-35N2-E13

Hydraulic Piston Pump - PVS, 35 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #03226828
MFR #PVS-2B-35N2-E13
Your Price$2,274.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
PVS-2B-35N2-E13

Hydraulic Piston Pump - PVS, 35 cm³/r Displacement, Clockwise Input Rotation
MI ITEM #03226828
MFR #PVS-2B-35N2-E13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,274.39/each(List $2,729.27)

Overview

Mfr description
PVS2B-35N2E13

Specifications

  • Series
    PVS
  • Displacement
    35 cm³/r
  • Input Rotation
    Clockwise
  • Port Location
    Side Port
  • Control Type
    Pressure Compensator
  • Mounting Type
    Flange
  • Peak Pressure
    3625 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text