Motion
WE30H118

TB WOODS
WE30H118

WE30 x 1-1/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #03226835
MFR #WE30H118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
WE30H118

WE30 x 1-1/8 in. BTS Hub, Low Carbon Steel Material
MI ITEM #03226835
MFR #WE30H118

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE30 X 1 1/8

Specifications

  • Series
    WE
  • Coupling Size Code
    30
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Length Through Bore
  • Max Rpm
    4,200 (Spacer) rpm, 5,800 (Standard) rpm
  • Torque Capacity
    3650 in
  • Horsepower @ 100 RPM
    5.79 hp
  • Manufacturer Catalog Number
    WE30H118
  • Weight
    12.71
  • Material
    Low Carbon Steel
  • Width
    9.15
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text