Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating CoverageUncoated
- ColorRed
- Cuff TypeSlip-On
- Description KeywordFleece Lined
- Finger CoverageFull
- Hand TypePair
- Leather GradeC+ Grade
- Leather Material TypeCowhide Grain Leather
- Lining MaterialFleece
- MaterialCowhide Leather
- Material TypeLeather Drivers Gloves - Straight Thumb
- Protection TypeGeneral Protection
- Thumb StyleStraight
Overview
Mfr description
3255L IND GRD GRAIN DRVR RED FLECE LND