Motion
3255M
Leather Driver Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, No Grade Listed, Fleece, Color Red
Mi Item #03227561
MFR #3255M
Price$15.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, No Grade Listed, Fleece, Color Red
Mi Item #03227561
MFR #3255M

Mfr description
3255M IND GRD GRAIN DRVR RED FLECE LND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.66/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Fleece Lined, Straight Thumb, Shirred Elastic Back
  • Applications
    Construction
  • Back Material
    Grain Cowskin
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Red
  • Comfort Features
    Straight Thumb, Shirred Elastic Back
  • Construction Description
    Driver, Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves-Competitive Value (CV) C+ Grade Grain Cowskin Leather-Fleece Insulated Gloves-Straight Thumb
  • Description Keyword
    Fleece Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Fleece
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Series
    3255
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)