Motion
3255XL
Driver's Work Gloves - XL or Size 10, Leather, Premium Grade, Fleece, Color Beige, Red
MI ITEM #03227562
MFR #3255XL
Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - XL or Size 10, Leather, Premium Grade, Fleece, Color Beige, Red
MI ITEM #03227562
MFR #3255XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.61/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Coverage
    Uncoated
  • Color
    Beige, Red
  • Cuff Type
    Slip-On
  • Description Keyword
    Fleece Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Leather
  • Lining Material
    Fleece
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    General Protection
  • Series
    Memphis
  • Thumb Style
    Straight

Overview

Mfr description
3255XL IND GRADE GRAIN DRVR RED FLC LND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought