Motion
407046
Airflex CB Series Kits and Spare Parts Flange Drum
MI ITEM #03227578
MFR #407046
Price$5,101.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Flange Drum
MI ITEM #03227578
MFR #407046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,101.61/each

Specifications

Dimensions

  • Clutch Brake Size Code
    250
  • Length
    8.00 in
  • Weight
    12.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    Pneumatic Constricting Clutch & Brake
  • Compatible Model Part Number
    8CB250
  • Manufacturer Catalog Number
    407046
  • Product Material
    Gray Cast Iron
  • Product Types
    Drum
  • Series
    CB Series

Overview

Mfr description
407046 DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought