Motion
827928
Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
Mi Item #03227608
MFR #827928
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mounted Brake - Air/Spring, Straight Bore Type, 1/4 NPT Port Size, 1800 rpm Max, Black Acrylic Paint Finish, Standard Coefficient Facing
Mi Item #03227608
MFR #827928

Mfr description
827928 PAINTED BRAKE
  • This brake has a black painted finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size Range
    1.4375 in
  • Overall Diameter
    7.19 in
  • Overall Length
    3.20 in
  • Port Size
    1/4 NPT

Details

  • 2D Drawing
  • Additional Details
    To prevent housing rotation use torque pin bracket from the accessory section.
  • Approximate Brake Facing Life
    572 hp/hr
  • Bore Style
    Bore to Size
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    2.108 in³
  • Brake Air Chamber Volume When New
    1.024 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    18.6 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    60000 ft-lbs
  • Brake Peak Thermal Input Rate
    17.00 hp
  • Brake Response Factor
    0.124
  • Engagement/Release
    Air/Spring
  • Finish
    Black Acrylic Paint
  • Function
    Stopping & Holding
  • Guards
    818300
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    1.30 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    840 in
  • Min Engagement Pressure
    3 psi
  • Model
    S-600
  • Open Or Enclosed Design
    Open
  • Other Accessories
    821400 (Torque Pin Bracket)
  • Ratings
    CE and RoHS
  • Recommended Control Kits
    940011,940012,940017,940021
  • Shaft Inertia
    20.16 lb/in²
  • UPC_NO
    662284307031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)