Motion
N2404-02-02-BT-SS

BRENNAN INDUSTRIES INC
N2404-02-02-BT-SS

Instrumentation Straight Adapter - 1/8 in Instrumentation x 1/8 in Male Pipe Rigid, Stainless Steel
Mi Item #03227737
MFR #N2404-02-02-BT-SS
Price$17.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2404-02-02-BT-SS

Instrumentation Straight Adapter - 1/8 in Instrumentation x 1/8 in Male Pipe Rigid, Stainless Steel
Mi Item #03227737
MFR #N2404-02-02-BT-SS

Mfr description
N2404-02-02-BT-SS IN-MNPT BORE THROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.42/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Male Pipe Rigid
  • Description Keyword
    1/8 in Instrumentation x 1/8 in Male Pipe Rigid
  • End 1 Style
    Instrumentation
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)