Overview
Mfr description
N2404-10-12-BT-SS IN-MNPT BORE THROUGH
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeInstrumentation to Male Pipe Rigid
- End 1 Size5/8 in
- End 1 StyleInstrumentation
- End 2 StyleMale Pipe Rigid
- End 2 Size3/4 in
- End 2 Thread(NPTF) 3/4–14
- MaterialStainless Steel
- Description Keyword5/8 in Instrumentation x 3/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data