Motion
N2427-06-06-SS
Straight Adapter - 3/8 in JIC 37° Flare x 3/8 in Stand Pipe, Stainless Steel
Mi Item #03227765
MFR #N2427-06-06-SS
Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in JIC 37° Flare x 3/8 in Stand Pipe, Stainless Steel
Mi Item #03227765
MFR #N2427-06-06-SS

Mfr description
N2427-06-06-SS MJIC-STDPIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.33/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 in Stand Pipe
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Stand Pipe
  • Both Ends Style/Type
    JIC 37° Flare to Stand Pipe
  • Description Keyword
    3/8 in JIC 37° Flare x 3/8 in Stand Pipe
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Stand Pipe
  • End 2 Thread
    (SAE) 9/16–18
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)