Motion
N2427-08-08-SS
Straight Adapter - 1/2 in Male JIC 37° Flare x 1/2 in Stand Pipe, Stainless Steel
MI ITEM #03227766
MFR #N2427-08-08-SS
List Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male JIC 37° Flare x 1/2 in Stand Pipe, Stainless Steel
MI ITEM #03227766
MFR #N2427-08-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.63/each for your price

Overview

Mfr description
N2427-08-08-SS MJIC-STDPIPE

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Stand Pipe
  • Both Ends Style/Type
    JIC 37° Flare to Stand Pipe
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Stand Pipe
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size Type
    1/2 in Stand Pipe
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Stand Pipe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text