Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- Weight0.01 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword3/8 in x 3/8 in
- End 1 StyleStand Pipe
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)