Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- Weight0.01 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword1/2 in x 1/2 in
- End 1 StyleStand Pipe
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)