Motion
336256

HILTI
336256

Concrete Anchor, Diameter: 1/2", Overall Length: 3", Material: Steel, Minimum Embedment: 1-1/2"
MI ITEM #03227899
MFR #336256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
336256

Concrete Anchor, Diameter: 1/2", Overall Length: 3", Material: Steel, Minimum Embedment: 1-1/2"
MI ITEM #03227899
MFR #336256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
336256 ANCHOR SLEEVE 1/2 X 3 HLC-H

Specifications

  • Diameter
    1/2 in
  • Overall Length
    3 in
  • Material
    Steel
  • Minimum Embedment
    1-1/2 in
  • Finish Coating
    Zinc Plated
  • Minimum Edge Distance
    4 in
  • Max Thickness Of Fastened Material
    1-1/2 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text