Motion
35 LAMDA RIV

TSUBAKI (UST)
35 LAMDA RIV

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03227904
MFR #35 LAMDA RIV
Price$55.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35 LAMDA RIV

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03227904
MFR #35 LAMDA RIV

Mfr description
35 C-LAMBDA CHAIN 10FT
  • LAMBDA for conveyor applications.
  • Operates in temperatures up to 302°F
  • Cost-effective, lube-free conveyor chain for your operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.26/ft

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.118 in
  • Plate Height
    0.354 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.25 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • UPC_NO
    097039295392
  • Working Load Capacity
    342 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)