Motion
TIRS07R-20
Flame Resistant Soft Nylon Tubing - Air/Water, 0.167 in ID, 0.250 in OD, 20 m Length, 0.91 in Min Bend Radius
MI ITEM #03227939
MFR #TIRS07R-20
List Price$46.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Soft Nylon Tubing - Air/Water, 0.167 in ID, 0.250 in OD, 20 m Length, 0.91 in Min Bend Radius
MI ITEM #03227939
MFR #TIRS07R-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.10/each for your price

Overview

Mfr description
TIRS07R-20 TUBING

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.167 in
  • Tube Outer Diameter
    0.250 in
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    174 psi
  • Minimum Bend Radius
    0.91 in
  • Color
    Red
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 48
  • Tube Material
    Fire Resistant Soft Nylon
  • Material Specification
    UL-94 Standard V-0
  • Typical Applications
    Flame Resistance, General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text