Motion
BNT019/GNP4

NTN
BNT019/GNP4

Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #03227945
MFR #BNT019/GNP4
Price$3,411.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BNT019/GNP4

Angular Contact Bearing - 95 mm Bore, 145 mm OD, 24 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #03227945
MFR #BNT019/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,411.40/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    15 °
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 4
  • Weight
    2.63 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    BNT019/GNP4 PRECISION
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359657715
  • Max Rpm
    8400 rpm
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359657715

Overview

Mfr description
BNT019/GNP4 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought