Motion
DRVP-08-01.X-M

HYDAC CORP
DRVP-08-01.X-M

DRVP-08-01.X-M
MI ITEM #03227950
MFR #DRVP-08-01.X-M
Price$296.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DRVP-08-01.X-M

DRVP-08-01.X-M
MI ITEM #03227950
MFR #DRVP-08-01.X-M

Mfr description
DRVP-08-01.X-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.69/each

Specifications

Dimensions

  • Size
    12
  • Thread Size
    3/4 in

Details

  • Adjustment Type
    Knob
  • Body Material
    Zinc-Plated Steel
  • Material
    Zinc-Plated Steel
  • Maximum Flow Rate
    90 L/min, 23.775 gpm
  • Maximum Working Pressure
    350 bar, 5076.32 psi
  • Seal Material
    FKM
  • Type
    Throttle
  • Valve Mount Type
    In-Line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)