Motion
HA 2338

SKF
HA 2338

Adapter Sleeve - 6.9375 in Bore Dia., 169 mm Overall Length, M190x3 Thread Size
Mi Item #03227985
MFR #HA 2338
Price$1,932.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2338

Adapter Sleeve - 6.9375 in Bore Dia., 169 mm Overall Length, M190x3 Thread Size
Mi Item #03227985
MFR #HA 2338

Mfr description
HA 2338 X 6-15/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,932.11/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Overall Length  
    169 mm
  • Thread Size  
    M190x3
  • Weight
    22.15 lbs

Details

  • Includes
    Lock Washer (MB38)
  • Lock Nut Number
    KM38
  • Lock Washer Number
    MB38
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316570095319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)