Motion
PRM08
Type-PR (Internal Retaining Ring) - For Use With MA M08, SP M08, PR Series
MI ITEM #03228020
MFR #PRM08
Your Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With MA M08, SP M08, PR Series
MI ITEM #03228020
MFR #PRM08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.87/each(List $6.31)

Overview

Mfr description
PR M08 RETAINING RING

Specifications

  • Type
    Internal
  • UPC_NO
    662486933243
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Material
    Steel
  • Series
    PR
  • Manufacturer Catalog
  • End Space Required
    1.5 mm
  • Free Inside Diameter
    08 mm
  • Nominal Shaft Diameter
    8 mm
  • Outside Diameter
    16 mm
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text