Motion
4417
Lubrication Pump - Grease, 5 in³/min Flow Rate, 40:1 Ratio
MI ITEM #03228035
MFR #4417
Price$2,654.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 5 in³/min Flow Rate, 40:1 Ratio
MI ITEM #03228035
MFR #4417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,654.88/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPTF Female

Details

  • Flow Rate
    5 in³/min
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    100 psi
  • Pump Ratio
    40:1
  • Type
    Grease

Overview

Mfr description
4417 120# GREASE PUMP W/DOLLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought