Motion
10019

ANSELL
10019

KleenGuard Disposable Lab Coat - Polypropylene Material, Snap Front, Open Wrists, White Color, Medium Size
Mi Item #03228112
MFR #10019
Price$7.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
10019

KleenGuard Disposable Lab Coat - Polypropylene Material, Snap Front, Open Wrists, White Color, Medium Size
Mi Item #03228112
MFR #10019

Mfr description
10019 A20 LAB COATS MED WHITE SNAP FRNT
  • Breathable, patented MICROFORCE* barrier SMS fabric
  • NFPA 99 compliant anti-static material
  • Snap front closure with one chest and one hip pocket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.64/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, ISO 13938-1, IST 100.2, NFPA 99
  • Color
    White
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    2
  • Product Line
    A20
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Dry Particulates
  • Wrist Closure
    Open Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)