Motion
36212
KleenGuard General Purpose Shirt - Snap Front, Long Sleeve, MICROFORCE* Barrier SMS Fabric Material, Medium Size, White Color
MI ITEM #03228116
MFR #36212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard General Purpose Shirt - Snap Front, Long Sleeve, MICROFORCE* Barrier SMS Fabric Material, Medium Size, White Color
MI ITEM #03228116
MFR #36212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36212 A20 SHIRTS WHITE 5 SNAP FRONT MED

Specifications

  • Sleeve Style
    Long Sleeve
  • Size
    Medium
  • Garment Use
    General Purpose
  • Material
    MICROFORCE* Barrier SMS Fabric
  • Shirt Style
    Snap Front
  • Color
    White
  • Product Line
    A20
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Additional Details
    Liquid Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought