Motion
36260

ANSELL
36260

KleenGuard Bib Apron - Polyethylene Material, White Color, 28 in Wide, 40 in Long, Disposable
MI ITEM #03228124
MFR #36260
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
36260

KleenGuard Bib Apron - Polyethylene Material, White Color, 28 in Wide, 40 in Long, Disposable
MI ITEM #03228124
MFR #36260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.50/each

Specifications

Dimensions

  • Length
    40 in
  • Width
    28 in

Details

  • Additional Details
    Breathable
  • Color
    White
  • Garment Type
    Bib Apron
  • Garment Use
    Disposable
  • Material
    Polyethylene
  • Number Of Pockets
    0
  • Product Line
    A20
  • Resistance
    Dry Particulates
  • UPC_NO
    10036000362609

Overview

Mfr description
36260 A20 APRONS BLK PK DENIM BLU
  • With pockets
  • Wraparound closure ties in back
  • Breathable, patented MicroForce® barrier SMS fabric
  • Color: Blue
  • Passes NFPA 99 criteria for antistatic material
  • Package qty 10, case qty 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought