Motion
36265

ANSELL
36265

KleenGuard Jacket - Polypropylene Material, 2X-Large Size, White Color, Snaps Front Closure
Mi Item #03228128
MFR #36265
Price$15.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
36265

KleenGuard Jacket - Polypropylene Material, 2X-Large Size, White Color, Snaps Front Closure
Mi Item #03228128
MFR #36265

Mfr description
36265 A20 XXL PROF JACKET WH SNAP FRONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.73/each

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Line
    A20
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    10036000362654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)