Motion
36550

ANSELL
36550

KleenGuard Bib Apron - Polyethylene Material, White Color, 28 in Wide, 40 in Long, Disposable
Mi Item #03228137
MFR #36550
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
36550

KleenGuard Bib Apron - Polyethylene Material, White Color, 28 in Wide, 40 in Long, Disposable
Mi Item #03228137
MFR #36550

Mfr description
36550 A20 APRONS BREATHABLE WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Length
    40 in
  • Width
    28 in

Details

  • Additional Details
    Breathable
  • Color
    White
  • Garment Type
    Bib Apron
  • Garment Use
    Disposable
  • Material
    Polyethylene
  • Number Of Pockets
    0
  • Product Line
    A20
  • Resistance
    Dry Particulates
  • UPC_NO
    10036000365501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)