Motion
36850

ANSELL
36850

Bouffant Cap - Medium, White, Polypropylene
Mi Item #03228146
MFR #36850
Price$174.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
36850

Bouffant Cap - Medium, White, Polypropylene
Mi Item #03228146
MFR #36850

Mfr description
36850 KLEENGUARD WHITE MED PK/100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.98/each

Specifications

Dimensions

  • Diameter (Inch)
    21 in
  • Size
    Medium

Details

  • Color
    White
  • Material
    Polypropylene
  • Product Line
    KleenGuard
  • Product Type
    Hairnets & Bouffant Caps
  • Type
    Bouffant Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)