Motion
36860

ANSELL
36860

KleenGuard Bouffant Cap - Large, White, Polypropylene
Mi Item #03228147
MFR #36860
Price$0.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
36860

KleenGuard Bouffant Cap - Large, White, Polypropylene
Mi Item #03228147
MFR #36860

Mfr description
36860 KLEENGUARD WHITE LRG PK/100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.19/each

Specifications

Dimensions

  • Diameter (Inch)
    24 in
  • Size
    Large

Details

  • Color
    White
  • Material
    Polypropylene
  • Product Line
    KleenGuard
  • Product Type
    Hairnets & Bouffant Caps
  • Type
    Bouffant Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)