Motion
36870

ANSELL
36870

KleenGuard Disposable Sleeves - General Purpose, Material: Polypropylene, White
Mi Item #03228148
MFR #36870
Price$0.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
36870

KleenGuard Disposable Sleeves - General Purpose, Material: Polypropylene, White
Mi Item #03228148
MFR #36870

Mfr description
36870 A20 SLEEVE PROTECTORS UNIVERSAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.87/each

Specifications

Dimensions

  • Length
    18 in
  • Size
    Universal

Details

  • Additional Details
    Breathable
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    White
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Polypropylene
  • Product Line
    A20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)