Motion
36920

ANSELL
36920

A10 Bouffant Caps, White, Large, PK450
MI ITEM #03228152
MFR #36920
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
36920

A10 Bouffant Caps, White, Large, PK450
MI ITEM #03228152
MFR #36920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.68/each

Specifications

Dimensions

  • Diameter (Inch)
    24 in
  • Size
    Large

Details

  • Color
    White
  • Material
    Polypropylene
  • Product Line
    KleenGuard
  • Product Type
    Hairnets & Bouffant Caps
  • Type
    Bouffant Cap

Overview

Mfr description
36920 KLEENGUARD A10 LARGE 450 EACH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought