Motion
40104
KleenGuard Disposable Lab Coat - Polypropylene Material, Snap Front, Elastic Wrists, White Color, X-Large Size
Mi Item #03228169
MFR #40104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard Disposable Lab Coat - Polypropylene Material, Snap Front, Elastic Wrists, White Color, X-Large Size
Mi Item #03228169
MFR #40104

Mfr description
40104 A10 XL WH SNAP FRONT NO POCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Additional Details
    Lightweight
  • Approval Listing Regulations
    ANSI/ISEA 101-1996
  • Color
    White
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A10
  • Product Type
    Disposable Lab Coats & Smocks
  • Wrist Closure
    Elastic Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)