Motion
40105
KleenGuard Disposable Lab Coat - Polypropylene Material, Snap Front, Elastic Wrists, White Color, 2X-Large Size
MI ITEM #03228170
MFR #40105
List Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard Disposable Lab Coat - Polypropylene Material, Snap Front, Elastic Wrists, White Color, 2X-Large Size
MI ITEM #03228170
MFR #40105

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.18/each for your price

Overview

Mfr description
40105 A10 2XL WH SNAP FRONT NO POCKET

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Elastic Wrists
  • Front Closure
    Snap Front
  • Material
    Polypropylene
  • Color
    White
  • Number Of Pockets
    0
  • Product Line
    A10
  • Approval Listing Regulations
    ANSI/ISEA 101-1996
  • Additional Details
    Lightweight
  • Product Type
    Disposable Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought